Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. R5A3025U
    R5A3025U
    Cutler Hammer, Div of Eaton Disconnect Switches, R5 Series
    Item Number
    R5A3025U
    MFG Item Number
    R5A3025U
    Series
    R5
    Product Description
    Disconnect Switch, 3-P, 25A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 25 A
    Mounting DIN
    UL Class UL508
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 600V 3PH 20 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. R5A3030U
    R5A3030U
    Cutler Hammer, Div of Eaton Disconnect Switches, R5 Series
    Item Number
    R5A3030U
    MFG Item Number
    R5A3030U
    Series
    R5
    Product Description
    Disconnect Switch, 3-P, 30A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 30 A
    Mounting DIN
    UL Class UL508
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 600V 3PH 20 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. R5B3060U
    R5B3060U
    Cutler Hammer, Div of Eaton Disconnect Switches, R5 Series
    Item Number
    R5B3060U
    MFG Item Number
    R5B3060U
    Series
    R5
    Product Description
    Disconnect Switch, 3-P, 60A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 60 A
    Mounting DIN
    UL Class UL508
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 600V 3PH 30 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. R5A3016U
    R5A3016U
    Cutler Hammer, Div of Eaton Disconnect Switches, R5 Series
    Item Number
    R5A3016U
    MFG Item Number
    R5A3016U
    Series
    R5
    Product Description
    Disconnect Switch, 3-P, 16A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 16 A
    Mounting DIN
    UL Class UL508
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 600V 3PH 10 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. R5B3080U
    R5B3080U
    Cutler Hammer, Div of Eaton Disconnect Switches, R5 Series
    Item Number
    R5B3080U
    MFG Item Number
    R5B3080U
    Series
    R5
    Product Description
    Disconnect Switch, 3-P, 80A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 80 A
    Mounting DIN
    UL Class UL508
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 600V 3PH 40 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved